×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabwr139

ABB WR139 #1/0-8 Blackburn® Aluminum Wide Range H-Type Compression Connector

Price $7.5908 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WR139

Description

The blackburn WR street lighting compression connectors H taps have 1 main and 1 or 2 secondary taps

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name H-Tap Compression Connector Type Wide-Range, Parallel, Short Sleeve
Run Conductor Size 1/0 - 4 AWG ACSR, 2/0 - 2 AWG Solid, 2/0 - 3 AWG Stranded Tap Conductor Size 8-10 AWG Stranded, 6-10 AWG Solid, 12-14 AWG Solid and Stranded
Material Aluminum Series/Model Standard Version
Number of Taps 2 Finish Tin Plated
Length 1-1/2 in Temperature Rating 90 °C
For Use With Round, Solid and Stranded Conductors, Combinations of Aluminum to Copper, and Aluminum to Aluminum Conductors Standards RUS Accepted, Complies with ANSI C119.4 Specifications
Application For Combinations of Aluminum to Aluminum and Aluminum to Copper Conductors. UPC 783786100361

Packages

1 - UNIT - 1 25 - UNIT - 25 250 - UNIT - 250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok