×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab2b20pw

ABB 2B20PW Blackburn® Two-Bolt Connector with Spacer-Aluminum Type 2BPW

Price $51.1782 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2B20PW

Description

BLACKBURN® one-piece two bolt connector with spacer. Castings and bolts are made of high-strength copper alloy. Spacer of ductile, high-conductivity copper alloy. One-piece construction, contoured spacer is ringed and swings easily over the conductor. For use on copper, aluminium and ACSR conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name 2-Bolt Connector Type 1-Piece, Interconnect
Conductor Size 2/0-6 AWG - 2/0-2 AWG Main/Primary, 1/0 AWG Stranded - 2 AWG Solid - 2/0-2 AWG Stranded Tap/Secondary Stud Size 1/2 in
Material Copper Finish Untreated
Includes Spacer Standards UL E9809 Listed
UPC 783786400232

Packages

1 - UNIT - 1 25 - UNIT = 25 1000 - UNIT = 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok