×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabsp4ss

ABB 3/8 inch x 16x1 1/8 inch Blackburn Short Stud Single Service Post Connector

Price $27.9224 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SP4SS

Description

Long stud service post connector is designed for applications including steel structure, fence post or transformer grounding involving one or two cables. Service Posts can also be used to tap one or two cables from bus bar. Bolts and nuts are of the traditional Blackburn® hex design for easy installation.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Service Post Connector Type Mechanical Grounding, Single, Short Stud
Conductor Size 8-1 AWG Material Bronze
Wire Diameter 3.25 mm Standards UL E9809
Application Copper to Copper Connections, Grounding of Steel Structures or Transformers Using One or Two Cables, Tapping One or Two Cables from Bus Bar, Ground Rod UPC 783786122608

Packages

1 - UNIT - 1 100 - UNIT = 100 600 - UNIT - 600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok