Abbotsford
tabsp6ss

ABB 1/2 inch x 13 inch x 1/4 inch Blackburn Short Stud Single Service Post Connector

Price $51.6800 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SP6SS

Description

Long stud service post connector is designed for applications including steel structure, fence post or transformer grounding involving one or two cables. Service Posts can also be used to tap one or two cables from bus bar. Bolts and nuts are of the traditional Blackburn® hex design for easy installation.

Specifications

Brand Name ABB Sub Brand Blackburn®
Type Mechanical Grounding Material Bronze
Standards UL E9809 Application For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar.
UPC 783786145652

Packages

1 - UNIT - 1 25 - UNIT = 25 150 - UNIT - 150
This website uses cookies to ensure you get the best experience on our website. Read more
Ok