×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabsp9ss

ABB 5/8 inch x 11 inch x 1 1/2 inch Blackburn Short Stud Single Service Post Connector

Price $355.5776 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SP9SS

Description

Long stud service post connector is designed for applications including steel structure, fence post or transformer grounding involving one or two cables. Service Posts can also be used to tap one or two cables from bus bar. Bolts and nuts are of the traditional Blackburn® hex design for easy installation.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Single Service Post Connector Type Mechanical Grounding
Conductor Size 350 kcmil - 1/0 AWG Stranded Stud Size 5/8-11 x 1 in
Material Bronze alloy Standards UL File No. E9809, CSA 6591 Certified
Application For Copper to Copper Connections, For Grounding of Steel Structures or Transformers Using One or Two Cables, For Tapping One or Two Cables From Bus Bar UPC 783786121533

Packages

1 - UNIT - 1 12 - UNIT = 12 48 - UNIT = 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok