Abbotsford
tabsp2dl

ABB 5/16 inch18 inch x 1 inch Blackburn Long Stud Double Service Post Connector

Price $65.0482 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SP2DL
Documents Documents

Description

Long stud service post connector is designed for applications including steel structure, fence post or transformer grounding involving one or two cables. Service Posts can also be used to tap one or two cables from bus bar. Bolts and nuts are of the traditional Blackburn® hex design for easy installation.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Service Post Connector Type Mechanical Grounding, Double, Long Stud
Conductor Size 10-4 AWG Material Copper
Wire Diameter 2.59 mm Standards UL E9809, CSA 6591
Application Copper to Copper Connections, Grounding of Steel Structures or Transformers Using One or Two Cables, Tapping One or Two Cables from Bus Bar, Ground Rod UPC 783786805259

Packages

1 - UNIT - 1 100 - UNIT = 100 400 - UNIT = 400 3000 - UNIT - 30000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok