×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabsp3dl

ABB SP3DL 0.271–0.102 inch Type SP Long Stud Double Service Post Connector

Price $101.0471 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SP3DL

Description

Long stud service post connector is designed for applications including steel structure, fence post or transformer grounding involving one or two cables. Service Posts can also be used to tap one or two cables from bus bar. Bolts and nuts are of the traditional Blackburn® hex design for easy installation.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Service Post Connector Type Mechanical Grounding, Double, Long Stud
Conductor Size 3-10 AWG Stranded, 2-10 AWG Solid Stud Size 3/8-16 x 1-1/8 in
Material Bronze Standards UL E9809, CSA 6591
Application For Copper to Copper Connections, Grounding of Steel Structures or Transformers Using One or Two Cables, for Tapping One or Two Cables from Bus Bar UPC 783786805273

Packages

1 - UNIT - 1 100 - UNIT = 100 400 - UNIT = 400 2160 - UNIT = 21600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok