Abbotsford
tab8h

ABB 8H Tap 8 Str.- 10 Sol. Blackburn® High Strength Split-Bolt Connector-Type H

Price $6.7750 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:8H

Description

Blackburn® high strength split-bolt connector for copper to copper connections. Bolt and nut of high strength corrosion-resistant bronze alloy and pressure bar is copper.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Split Bolt Connector Type Split-Bolt
Material Bronze Alloy Color Metallic
Standards UL File Number E9809 Application For Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection
UPC 783786200023

Packages

1 - UNIT - 1 100 - UNIT = 100 1000 - UNIT = 1000 1620 - UNIT = 162000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok