Abbotsford
tabsmk2444q

ABB ELECTRIFICATION CANADA INC SMK244-4-Q EZ Code® Wire Marker Q Vinyl Yellow

Price $8.7572 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMK244-4-Q

Description

The E-Z-Code® SMK type sleeve marker is a combination marker for cable and pipe marking. Installed quickly onto SMKH or SMOH holder which is fastened with cable ties around the cable. Made of cadmium and silicone free rigid PVC.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Type Letter, Type K
Legend Q Legend Color Black
Background Color Yellow Material Vinyl
Packaging Quantity 100/Bag UPC 786209914255

Packages

75 - UNIT - 75
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok