×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabsmo2564dh

ABB E-Z-Code Oval Sleeve Marker for Large Cables, Vinyl, Yellow inchDH inch

Price $36.6388 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMO256-4-DH

Description

The E-Z-Code® SMK type sleeve marker is a combination marker for cable and pipe marking. Installed quickly onto SMKH or SMOH holder which is fastened with cable ties around the cable. Made of cadmium and silicone free rigid PVC.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Type Type O, Symbol, Plug-in
Legend - Legend Color Black
Background Color Yellow Cable Size 10 - 6 AWG
Material Vinyl Marker Width 4.3 mm
Packaging Quantity 500/Card UPC 786209905277

Packages

1 - UNIT - 1 25 - UNIT = 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok