×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
bra3ps1252wt2

W H BRADY 1.000 inch x 0.235 inch PermaSleeve Wire Marking Sleeve

Price $2,132.06 / PKG
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PKG
Manufacturer:W H BRADY
Manufacturer #:3PS-125-2-WT-2

Description

Brady's PermaSleeveĀ® heat shrinkable sleeves fit snugly around wires for maximum insulation protection and permanent identification. The full-circle insulating sleeves meet the rigid insulating material requirements and physical properties of MIL-DTL-23053/5 Class 1, MIL-M-81531, MIL-STD-202F, METHOD 215, and UL224 when printed with R5000 dot matrix and R4300 and R4502S (for black sleeves only) thermal transfer ribbons. These fade resistant, smudge-proof sleeves can be used on with Brady's Sleeve & Databā„¢ Printers, as well as Thermal Transfer printers.

Specifications

Brand Name Brady Sub Brand PermaSleeve®
Type Heat Shrink Tubing Shrink Ratio 3:1
Material Polyolefin Color White
Width 1 in Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Application Cable & Wire Marking UPC 662820112129

Packages

1 - UNIT - 1 5000 - UNIT - 5000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok