Abbotsford
bram21125c342

W H BRADY 0.125 inch x 7 ft BMP21 Series PermaSleeve Heat Shrink Polyolefin Wire Marking Sleeves

Price $100.29 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M21-125-C-342

Description

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.• 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification• Fade-resistant and smudge-proof for superior aesthetic appearance• Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F (-55°C to 135°C)• All-in-one cartridge includes label supply and R4300 Series ribbon

Specifications

Brand Name Brady Sub Brand BMP®21, PermaSleeve®
Item Name Heat Shrink Wire Marker Type Heat Shrink Tubing
Shrink Ratio 3:1 Cable Size 22-16 AWG
Material B-342 Heat Shrink Polyolefin Color White
Length 0.235 in Width 6.00 mm
Legend Color Black Temperature Rating -94 to 267 °F
For Use With BMP 21 PLUS Portable Thermal Transfer Label Printer Includes (1) 7 ft Continuous Roll
Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed Application For Cable and Wire Marking, Panel Labeling
UPC 662820899938

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok