Abbotsford
bram4187075342

BRADY M4-187-075-342 SLEEVE 0.187IN DIA BLACK ON WHITE 0.75IN

Price $110.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:BRADY
Manufacturer #:M4-187-075-342

Description

PermaSleeve® Heat-Shrink Labels Polyolefin 0.335"H x 0.75"W BK/WT 0.187"Dia

Specifications

Brand Name Brady Sub Brand PermaSleeve®
Item Name Heat Shrink Label Type Chemical-Resistant, Weather-Resistant, Matte
Shrink Ratio 3:1 Cable Size 20-10 AWG
Material B-342 Polyolefin Color Black on White
Length 0.335 in Width 3/4 in
Temperature Rating -67 to 275 °F For Use With BMP41, BMP51 and BMP53 Thermal Transfer Printers
Standards RoHS Compliant with Directive 2011/65/EU and 2015/86 Application For Cable Labelling and Wire Labelling
UPC 888434591468

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok