Abbotsford
bram52501342

W H BRADY M5-250-1-342 SLEEVE 0.25 IN DIA BLACK ON WHITE 1 IN

Price $135.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M5-250-1-342

Description

PermaSleeve® Heat-Shrink Labels Polyolefin 0.439"H x 1"W BK/WT 0.25"Dia

Specifications

Brand Name Brady Sub Brand PermaSleeve®
Item Name Heat Shrink Label Type Chemical-Resistant, Weather-Resistant, Matte
Shrink Ratio 3:1 Cable Size 16-8 AWG
Material B-342 Polyolefin Color Black on White
Length 0.439 in Width 1 in
Temperature Rating -67 to 275 °F For Use With BMP51 and BMP53 Thermal Transfer Printers
Standards RoHS Compliant with Directive 2011/65/EU and 2015/86 Application For Cable Labelling and Wire Labelling
UPC 888434592816

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok