×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
brapsbxp214250

LS2000 & BradyMarker® XC Plus PermaSleeve® Wire Marker Sleeves

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:PSBXP-214-250

Description

PermaSleeve® Heat Shrinkable Wire Marker Sleeves for the LS2000 & BradyMarker™ XC Plus printers.

Specifications

Brand Name Brady Sub Brand BradyMarker™, PermaSleeve®
Item Name Heat Shrink Wire Marker Type Single-Sided Printable, Self-Extinguishing
Shrink Ratio 3:1 Cable Size 16-10 AWG
Material B-342 Heat Shrink Polyolefin Color White
Length 0.439 in Width 1.765 in
Number of Labels 500 Temperature Rating -94 to 267 °F
For Use With BradyMarker® XC Plus Thermal Transfer Label Printer, LS2000 Labeling System Standards ASTM D2671, ASTM E162, ASTM E662, ASTM G155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed
Application For Cable and Wire Marking, Panel Labeling UPC 662820320098

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok