Abbotsford
bratls2200

Brady TLS 2200® Thermal Labeling System

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:TLS2200

Description

The TLS 2200® is a light weight (2.75 lb/1.25 kg) portable printer packed with features to make identifying your structured cabling environment a snap. This thermal transfer printer delivers crisp, clear, non-smearing labels every time and its smart cell technology guaranties ease of use. Just drop the labels in and print. The TLS 2200® will automatically serialize, and can also print two copies of each serialized label - one for each end of the run. Features include memory for label storage, banner printing, and PC connectivity. More than 500 different labels are available to fit all your identification needs. Printer purchase includes hard case, battery pack, battery charger, test labels, (PTL-19-423), R6210 ribbon, cleaning strip, communications cable, manual, Quick Start Guide and 1 year Limited Warranty

Specifications

Brand Name Brady Item Name Label Printer
Type Electronic, Lightweight, Portable Print Resolution 203 dpi
Print Method Thermal Transfer Weight 2.75 lb
Warranty 1 yr Includes Hardcase, Ribbon (R6210), Battery Pack and Charger, Communications Cable, Sample Roll of Label, Cleaning Card, User Guide
UPC 662820185505

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok