Abbotsford
bramc375422

W H BRADY 0.375 inch x 25 ft BMP51 BMP53 BMP41 ToughBond Polyester Labels

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:MC-375-422

Description

Thermal transfer printable, glossy Permanent Polyester (B-422) labels are ideal for use in all commercial and industrial applications.• Aggressive adhesive good for powder-coated and textured flat surfaces including low surface energy plastics• Designed to withstand exposure to numerous solvents• RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted• All-in-one cartridge includes ribbon and label supply

Specifications

Brand Name Brady Sub Brand ToughBond®
Type Label Printer Type BMP®41 Label Printer; BMP®51 Label Maker; BMP®53 Label Maker
Material Polyester Color Black on White
Width 9.53 mm Length 7.62 m
Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized Application Asset Tracking; Barcode Labeling; Component & Equipment ID; General & Industrial ID; Panel Labeling; Rating Plates; Voice & Data ID
UPC 754473083175

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok