×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mmmplpmtl12

3M CANADA 1/2 inch 3M Portable Labeler Refill Cartridge, Polyester Tape, Metal Label

Inventory
Unavailable for order
Manufacturer:3M CANADA
Manufacturer #:PLP-MTL-1/2

Description

3M™ Portable labeler refill cartridge PLP is a 5-mil polyester tape for thermal transfer printing. It is formulated with an acrylic adhesive. It may be used outdoors and is halogen free.

Specifications

Brand Name 3M Item Name Labeller Refill Cartridge
Type Chemical, Water, UV, Oil-Resistant, Portable Printer Type Thermal Transfer
Material Polyester Color Metallic
Series PLP Width 1/2 in
Length 18 ft For Use With PL100, PL200, PL300 Thermal Transfer Labeling Printers, Textured and Flat Surfaces
Standards RoHS 2011/65/EU Compliant Application Outdoor
UPC 051128584903

Packages

1 - UNIT - 1 5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok