Abbotsford
mmmplvorg34

3M CANADA 3/4 inch 3M Portable Labeler Refill Cartridge, Vinyl Tape, Orange Label

Inventory
Unavailable for order
Manufacturer:3M CANADA
Manufacturer #:PLV-ORG-3/4

Description

3Mâ„¢ Portable Labeler Refill Cartridge PLV is a .007 mil coloured vinyl tape formulated with an acrylic adhesive and a topcoat specifically for thermal transfer printing. The tape may be used outdoors.

Specifications

Brand Name 3M Item Name Labeller Refill Cartridge
Type Water, UV, Oil, Chemical-Resistant, Portable, Acrylic Adhesive Printer Type Thermal Transfer
Material Vinyl Color Orange
Series PLV Width 3/4 in
Length 18 ft For Use With PL100, PL200, PL300 Thermal Transfer Labeling Printers, Textured Surfaces
Standards RoHS 2011/65/EU Compliant Application Outdoor
UPC 051128584699

Packages

1 - UNIT - 1 5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok