×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mmmstd09

3M CANADA STD-0-9-2PACK 3M™ ScotchCode™ Wire Marker Tape Dispenser, 25/Case

Price $106.91 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:STD-0-9X
Documents Documents

Description

3Mâ„¢ ScotchCodeâ„¢ STD Tape Dispenser has a compact design for easy handling and 10 refillable compartments to hold non-smear polyester tape rolls. This carry-along dispenser has an end loop that hooks it easily to a tool pouch/belt for added convenience. The pre-printed tapes have a high-tack, acrylic adhesive to resist solvents, oil and water while adhering firmly to insulation surfaces. ulliFor marking wire and cable/liliRefillable dispenser/liliCompact design for easy handling -Includes 1 each of 0 to 9 numbered tape rolls/liliFeatures an end loop to easily suspend it from a tool pouch or belt -Durable plastic construction/liliWithstands temperatures of 40 to 250 degrees F (-40 to 121 degrees C)/liliComes with a tape that has a high-tack, acrylic adhesive which resists solvents and water, making it ideal for marking wires and cables/liliRoHS 2011/65/EU Compliant -25/case/li/ul

Specifications

Brand Name 3M Sub Brand ScotchCode™
Item Name Wire Marker Tape Dispenser Type Pre-Printed
Legend 0 - 9 Background Color White
Material Plastic Marker Height 96 in
Marker Width 0.215 in Adhesive Type Pressure Sensitive Adhesive
Temperature Rating 32 - 120 °F Application For Wire Marking
UPC 054007495185

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok