×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idi44104

IDEAL INDUSTRIES 44-104 Wire Marker BookletsLegend: 46-90 (10 Each)

Price $22.52 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:44-104

Description

Wire marker booklet with plastic-impregnated cloth construction for long-lasting durability. Convenient pocket-size, resists abrasion, moisture, dirt and oil. Perforated 1/4 in x 1-1/2 in. markers can be separated into half-length sizes. Non-smear black legend ensures high visibility. Self-sticking on wire and cable. For applications above or below ground.

Specifications

Brand Name Ideal Item Name Wire Marker Book
Type Self-Sticking, Pocket-Size, Numbers Legend 46 - 90
Legend Color Non-Smear Black Background Color White
Material Plastic Impregnated Cloth Number of Markers 100
Markers Per Card/Sheet 10 Marker Height 1-1/2 in
Marker Width 1/4 in Adhesive Type Pressure Sensitive Adhesive
Temperature Rating -40 to 180 °F Standards RoHS Compliant
Application For Applications Above or Below Ground UPC 783250441044

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok