×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idi44107

IDEAL INDUSTRIES 44-107 Wire Marker BookletLegend: T1, T2, T3 (150 Each)

Price $29.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:44-107

Description

WIRE MARK BOOKS,LEG.ASST.

Specifications

Brand Name Ideal Item Name Wire Marker Booklet
Type Pocket-Size, Self-Sticking, Long Lasting Durability, High Visibility Legend T1, T2, T3
Legend Color Non-Smear Black Material Plastic Impregnated Cloth
Number of Markers 150 Markers Per Card/Sheet 10
Marker Height 1-1/2 in Marker Width 1/4 in
Temperature Rating -40 to 180 °F Includes 450 Wire Markers and 450 Terminal Markers
Standards RoHS Compliant Application For Applications Above or Below Ground
UPC 783250441075

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok