×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabwdt5023

ABB 1-1/8 inch x 4-1/2 inch EZ-Code Vinyl Conduit and Voltage Markers, Orange inch600 VOLTS inch

Price $9.0697 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WDT-5023

Description

E-Z-CODE® conduit and voltage marker cards. Identify electrical systems, including load centers, circuit breakers, switches or any other vital electrical equipment. Helps prevent mistakes and trial and error searching during electrical service work. Manufactured of rugged Self-Sticking Vinyl with high-contrast black printing on safety orange background. OSHA compliant.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Conduit and Voltage Wire Marker Type Card Shape, Letter
Legend 600 VOLTS Legend Color Black
Background Color Orange Material PVC
Number of Markers 4 Marker Height 114.3 mm
Marker Width 28.575 mm Adhesive Type Pressure Sensitive Adhesive
UPC 786210777726

Packages

1 - UNIT - 1 25 - UNIT = (25) 600 - UNIT - 600 1425 - UNIT = 1425000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok