×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
marmtv14bs

ABB MTV14-BS 16-14AWG Marrette® Butt Splice Vinyl

Price $0.5755 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MTV14-BS

Description

Butt splice.

Specifications

Brand Name ABB Sub Brand Marrette®
Item Name Insulated Butt Splice Connector Voltage Rating 600 V
Conductor Size 16-14 AWG Type Vinyl Insulated Butt Splice
Insulating Material PVC Connection Type Parallel
Color Blue UPC 067396012178

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = (100) 1000 - UNIT = 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok