Abbotsford
tabtv14bsxv

ABB TV14-BS-XV Catamount Insulated Vinyl Butt Splice, Blue

Price $0.7257 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 15
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TV14-BS-XV

Description

CATAMOUNT® Vinyl insulated butt splice.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Insulated Butt Splice Connector Voltage Rating 600 V
Conductor Size 16-14 AWG Type Short Sleeve
Series/Model Standard Version Barrel Type Brazed Seam
Contact Material Copper Insulating Material Vinyl
Connection Type Parallel Color Blue
Temperature Rating 75 °C Standards UL File Number E9809
UPC 728494144245

Packages

1 - UNIT - 1 75 - UNIT = (75) 900 - UNIT = 900
This website uses cookies to ensure you get the best experience on our website. Read more
Ok