Abbotsford
burys2c

HUBBELL 2.82 inch 2 AWG Burndy Type YS Hylink Copper Compression Splice, Brown

Price $35.31 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YS2C

Description

Copper Compression Splice, 2 AWG, 2.82" Splice Length, Long Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Non Insulated Butt Splice Connector Size 1.22 in
Voltage Rating 600 V - 35 kV Conductor Size 2 AWG Stranded, 35 mm² For Class 2 Conductor
Overall Length 2.82 in Type Long Sleeve
Series/Model YS Series, UL Model Barrel Type Long
Contact Material Copper Connection Type Splice
Color Black Finish Tin Plated
Temperature Rating 90 °C For Use With Round, Solid Core and Stranded Conductors
Standards UL Listed, CSA Certified, RoHS Compliant Application Heavy Duty Applications and Used at Higher Voltages up to 35 kV
UPC 781810507001

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok