Abbotsford
burysl6c

HUBBELL 1.75 inch 6 AWG (Str) Burndy Type YSL Hylink Copper Compression Splice, Blue

Price $7.14 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YSL6C

Description

Burndy Canada YSL6C Hylink Butt Splice, YSl Series Compression, Conductor Range 6 AWG, Copper, Tin Plated Finish, Blue, 15 KV

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Non Insulated Compression Butt Splice Voltage Rating 15 - 35 kV
Conductor Size 6 AWG Type Short Sleeve
Series/Model YSL Series, UL Model Contact Material Copper
Color Blue Finish Tin Plated
For Use With Round, Solid Core and Stranded Conductors UPC 621945072800

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok