×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab54805

ABB 54805 Color-Keyed® Copper Two-Way Splice - Long Barrel, Blue 24

Price $14.2676 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54805

Description

Compression connector, long barrel, two-way splice, copper construction with tin plated.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Non Insulated Butt Splice Connector Voltage Rating 600 V
Conductor Size 6 AWG Type 2 Way
Contact Material Copper Color Blue
Finish Tin Plated Standards UL File Number E9809
UPC 786210548050

Packages

1 - UNIT - 1 50 - UNIT = 50 500 - UNIT = 500 1260 - UNIT = 126000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok