×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab54815

ABB 54815 350kcmil Color-Keyed® Copper Two-Way Splice, Red

Price $49.0719 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54815

Description

Compression connector, two-way splice, copper construction with tin plated.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Non Insulated Butt Splice Connector Voltage Rating 600 V - 35 kV
Conductor Size 350 kcmil Type 2 Way, Long Sleeve
Contact Material Copper Color Red
Finish Tin Plated For Use With Round Conductors
Standards UL File Number E9809 Listed, CSA File Number 4503 UPC 786210548159

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok