Abbotsford
tab60565

ABB 60565 350kcmil 2-Way Aluminum Splice Connector, Brown

Price $94.6787 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:60565

Description

Two-Way Aluminum Splice Connector, Wire Size 350 kcmil, Die Code 87, Die Color Code Brown.PRODUCT FEATURES:- For aluminum and copper concentric conductors and compact code aluminum strandings.- Connectors supplied with T&B Oxide inhibitor compound in wire bore.- Permits aluminum conductors to be spliced to copper or aluminum conductors.- Application Tools: TBM6, TBM6S, TBM8, TBM8S

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Non Insulated Butt Splice Connector Voltage Rating 600 V - 35 kV
Conductor Size 350 kcmil Type 2 Way
Contact Material Aluminum Color Brown
Finish Tin Plated Temperature Rating 90 °C
For Use With Aluminum and Copper Concentric Conductors and Compact Code Aluminum Strandings Standards UL File Number E9809
UPC 786210605654

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok