ABB RC55 Sta-Kon® Crimp-On Wire Joint, White
Description
Sta-Kon® crimp-on wire Joint, One-piece nylon self-insulated. WT2130A crimping tool used for crimping.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Wire Joint | Type | Standard Version, Short Sleeve, Insulated |
Voltage Rating | 600 V | Conductor Size | 18/4-12/2 AWG |
Material | Nylon | Color | White |
Finish | Tin Plated | Contact Material | Copper |
Insulation Material | Nylon | Standards | UL File Number E9809 |
Application | Provides terminating point for a group of wires running in one direction. | UPC | 786210804507 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 250 - UNIT = 250 |