×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabrb10sk

ABB 0.75 inch Sta-Kon Nylon Insulated Female - 110 Series Disconnect, Blue

Price $1.1164 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RB10-SK

Description

STA-KONĀ® 110 Series female disconnect. Made of brass and electro-tin plated. Internal barrel serrations and long barrel provide for maximum tensile strength.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Partially Insulated Female Disconnect Type Nylon Insulated Female Disconnect
Conductor Size 16 - 14 AWG Voltage Rating 600 V
Insulation Material Nylon Material Brass
Finish Electro-Tin Plated Color Blue
Terminal Connection Sleeve Temperature Rating 105 degrees C
UPC 786210818054

Packages

1 - UNIT - 1 1000 - UNIT = (1000) 5000 - UNIT = 5000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok