Abbotsford
tabrb14250

ABB 2.35 inch Sta-Kon Insulated Vinyl 250 Series Coupler, Metallic

Price $4.2783 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RB14-250

Description

Sta-KonĀ® Insulated coupler, vinyl, 250 series, made of brass.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Coupler Type Long Sleeve
Voltage Rating 300 V Insulation Material Vinyl
Material Brass Finish No Finish Applies
Series 250 Length 2 in
Color Clear Temperature Rating 105 degrees C
Standards UL File Number E66716 UPC 786210804248

Packages

1 - UNIT - 1 50 - UNIT = (50) 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok