ABB 0.96 inch Sta-Kon Insulated Vinyl Female - 250 Series Disconnect, Blue
Description
Sta-Kon® Female disconnect has unique construction and offers long-term dependability.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Female Disconnect Terminal | Type | Short Sleeve |
Conductor Size | 16-14 AWG | Insulation Material | PVC |
Material | Brass | Finish | Electro-Tin Plated |
Color | Blue | Barrel Type | Brazed Seam, Serrated |
Temperature Rating | 105 degrees C | Standards | UL File Number E66716 |
UPC | 786210818177 |
Packages
1 - UNIT - 1 | 1000 - UNIT = (1000) | 10K - UNIT - 10000 |