Abbotsford
marmtv14250md

ABB MTV14-250MD #16-14 AWG Marrette® Insulated Male Disconnect, Vinyl

Price $0.3859 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MTV14-250MD

Description

Male disconnect.

Specifications

Brand Name ABB Sub Brand Marrette®
Item Name Insulated Male Disconnect Terminal Type Vinyl Insulated Male Disconnect
Conductor Size 16-14 AWG Voltage Rating 300 V
Insulation Material Vinyl Material PVC
Color Blue Standards UL File Number E66716
UPC 067396012475

Packages

1 - UNIT - 1 25 - UNIT = (25) 100 - UNIT - (100) 1000 - UNIT = 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok