×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabra2517

ABB 0.95 inch Sta-Kon Vinyl Insulated - 250 Series Male Tab, Red

Price $0.7835 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RA2517

Description

STA-KONĀ® 250 Series male tab. Made of brass and electro-tin plated. Brazed-seam serrated barrel provides maximum tensile strength.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Fully Insulated Male Tab Type Vinyl Insulated Male Disconnect
Conductor Size 22 - 18 AWG Tab Size 6.3 x 0.8 mm
Voltage Rating 600 V Insulation Material Vinyl
Material Brass Finish Electro Tin-Plated
Color Red Temperature Rating 105 degrees C
Standards UL E66716 UPC 786210874340

Packages

1 - UNIT - 1 1000 - UNIT = (1000) 5000 - UNIT = 5000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok