Abbotsford
tabtv14250mdxv

ABB TV14-250MD-XV Catamount Insulated Vinyl Male - 250 Series Disconnects, Blue

Price $0.7460 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 15
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TV14-250MD-XV

Description

CATAMOUNT® Vinyl insulated male disconnect. Made of brass with copper sleeve.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Insulated Male Disconnect Terminal Type Vinyl Insulated Male Disconnect
Conductor Size 16-14 AWG Tab Size 6.3 x 0.8 mm
Insulation Material Vinyl Material Brass
Color Blue Temperature Rating 105 degrees C
Standards UL File Number E66716 UPC 728494144306

Packages

1 - UNIT - 1 75 - UNIT = (75) 900 - UNIT = 900
This website uses cookies to ensure you get the best experience on our website. Read more
Ok