×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
buryftw1808w

HUBBELL CANADA ULC YFTW1808W FERRULE DBL INSUL 18 AWGCU HOT DIPPED YEL

Price $0.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:YFTW1808W
Documents Documents

Description

Elect Cu Twin Insul Wire Ferrules, Smooth Funnel Entry, 18 AWG, 0.62" L, Tin Plated, Yellow, For use on Cu Cond.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Twin Wire Ferrule Type YF, YF-I, Insulated
Conductor Size 18 AWG Overall Length 0.594 in
Insulating Material Electrolytic Copper Finish Tin Plated
Series/Model W Inside Diameter 0.94 in
Outside Diameter 0.217 - 0.83 in Standards RoHS Compliant
Application For Use On Copper Conductor UPC 781810482261

Packages

500 - UNIT - (500)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok