Abbotsford
wag216302

WAGO 216-302 22AWG Insulated Ferrule

Price $0.1400 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:WAGO
Manufacturer #:216-302

Description

Ferrule; Sleeve for 0.34 mm² / 22 AWG; insulated; electro-tin plated; light turquoise

Specifications

Brand Name Wago Corp Item Name Ferrule
Type Insulated Conductor Size 22 AWG
Strip Length 0.35 in Overall Length 12 mm
Contact Material Electrolytic Copper Color Turquoise
Finish Tin-Plated Outside Diameter 2.5 mm
Standards RoHS Compliant UPC 044918125677

Packages

1000 - UNIT - (1000)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok