Abbotsford
tecfer148d

TECHSPAN FER-14-8D 14AWG 8mm Insulator Single Ferrule (500/Pack), Blue

Price $54.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:FER-14-8D

Description

Techspan offers ferrules for the safe termination of stranded wires. These products eliminate the risk of fraying single strands and consequential accidental contacts & short circuits. They also protect wire from damage when using compression screw, spring, or split-bolt type connectors.• PVC insulated• Rated at 300V Max, 105ºC• For use with copper wire only

Specifications

Brand Name Techspan Color Blue
UPC 776856109692

Packages

1 - UNIT - 1 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok