Abbotsford
buryf4040uil

HUBBELL YF4/040UIL BARE FERRULE 4/0 AWG.697in DIA 1.57in LENGTH

Price $7.46 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YF4/040UIL

Description

Bare Ferrule For 4/0 AWG.

Specifications

Brand Name Burndy Item Name Bare Ferrule
Conductor Size 4/0 AWG Barrel Type Seamless
Overall Length 1.57 in Contact Material Electrolytic Copper
Finish Tin-Plated Inside Diameter 0.69 in
Outside Diameter 0.8 - 0.66 in Standards UL 486F, RoHS Compliant
UPC 621945621695

Packages

25 - UNIT - (25)
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok