×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panf819m

PANDUIT F81-9-M 9mm 12AWG Type F Non-Insulated Ferrule

Price $0.1162 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:PANDUIT
Manufacturer #:F81-9-M

Description

Designed with a seamless barrel to contain loose wire strands for superior terminations Eases insertion of wire into terminal block Meets DIN, UL & CSA standards for wire containment Suitable for limited space panel

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Ferrule Type Non-Covered Ferrule
Overall Length 0.35 in Finish Tin-Plated
Temperature Rating 302 °F Standards DIN 46228 Part 1, CSA C22.2 No. 291-14
UPC 074983763412

Packages

1 - UNIT - 1 1000 - UNIT - (1000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok