Abbotsford
tabra1147

ABB RA1147 Sta-Kon® Insulated Vinyl Fork Terminal, #8 stud, Red

Price $0.4317 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RA1147

Description

STA-KON® vinyl-insulated fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. It has extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Fork Terminal Type Short Sleeve
Conductor Size 22 - 16 AWG Stud Size #8
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Finish Electro Tin-Plated
Color Red Temperature Rating 105 degrees C
Standards UL E9809 UPC 786210817613

Packages

1 - UNIT - 1 1000 - UNIT = (1000) 10K - UNIT - 10000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok