Abbotsford
tabra1157

ABB RA1157 Sta-Kon® Vinyl Insulated Fork Terminal, #10 stud, Red

Price $0.4014 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RA1157

Description

STA-KON® vinyl-insulated fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. It has extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Fork Terminal Type Short Sleeve
Conductor Size 22-16 AWG Stud Size #10
Voltage Rating 600 V Insulation Material PVC
Material Copper Finish Tin Plated
Color Red Barrel Type Brazed Seam
Temperature Rating 105 degrees C Standards UL File Number E9809
UPC 786210817651

Packages

1 - UNIT - 1 1000 - UNIT = (1000) 5000 - UNIT = 5000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok