×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabrc2207250

ABB RC2207-250 Sta-Kon® Expanded Vinyl Insulated Locking Fork Terminal - #6 stud, Yellow

Price $0.9850 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RC2207-250

Description

STA-KON® vinyl-insulated locking fork terminal with expanded insulation. It enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. It has extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Fork Terminal Type Locking, Short Sleeve
Conductor Size 12-10 AWG Stud Size #6
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Finish Electro Tin-Plated
Color Yellow Tang Type Fork
Temperature Rating 105 degrees C Width 10 in
Standards UL E9809 Listed UPC 786210820439

Packages

1 - UNIT - 1 500 - UNIT = (500) 5000 - UNIT = 5000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok