Abbotsford
tabtv1410fxv

ABB TV14-10F-XV Catamount Insulated Vinyl Fork Terminal - #10 stud, Blue

Price $0.7257 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 15
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TV14-10F-XV

Description

CATAMOUNT® Vinyl insulated fork terminal.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Insulated Fork Terminal Type Short Sleeve
Conductor Size 16-14 AWG Stud Size #10
Voltage Rating 600 V Insulation Material PVC
Material Copper Finish Electro Tin-Plated
Color Blue Barrel Type Brazed Seam
Temperature Rating 75 degrees C For Use With Round Conductors
Standards UL File Number E9809 UPC 728494144191

Packages

1 - UNIT - 1 75 - UNIT = (75) 900 - UNIT = 900
This website uses cookies to ensure you get the best experience on our website. Read more
Ok