Abbotsford
tab14rb47pt

ABB 14RB-47PT Sta-Kon® Insulated Vinyl Pin Terminal, Blue

Price $1.8100 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:14RB-47PT

Description

The T B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Pin Terminal Type Short Sleeve
Conductor Size 16-14 AWG Voltage Rating 300 V
Material Copper Insulation Material PVC
Color Blue For Use With Round Conductors
Application Terminate Stranded Wire into European/Metric-Style Terminal Blocks UPC 786210034164

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok