Abbotsford
taboapa350

ABB OAPA-350 350kcmil Type OAPA Offset Pin Style Color-Coded Compression Connector

Price $92.7109 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OAPA-350

Description

Aluminum Solid Pin Terminals Offset Pin Style with Insulating EDPM Rubber Boot, Wire Size 350 kcmil, Overall Length 2.75 Inches (69.85mm), Tin Plated, Die Code 87, Brown.PRODUCT FEATURES:- Optimum design to allow a reliable termination of aluminum or copper- Easily transition large aluminum cables into mechanical lugs- Simplify installations in tight working spaces- Knurled pins provide a solid contact area to ensure low-resistance connection- Manufactured from high-conductivity aluminum alloy- Tin plated to eliminate the possibility of galvanic corrosion- Pre-filled with oxide inhibitor to ensure airtight termination- Kitted with an insulating boot to eliminate taping

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Solid Offset Pin Adapter with Insulating Boot Type Aluminum Pin Terminal
Conductor Size 350 kcmil Barrel Size 1.10 in dia
Pin Diameter 0.57 in Pin Length 1.34 in
Voltage Rating 600 V Material Aluminum
Series OAPA Color Code Brown
Insulation Material EPDM Dimensions 1.3 in dia x 3-1/2 in L Boot
Overall Length 2-3/4 in Color Brown
Standards UL File Number E63167, CSA Certified Application Termination of Aluminum or Copper Conductors to Mechanical Lugs
UPC 075114133784

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok