×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
taboapa30

ABB OAPA-3/0 3/0 AWG Type OAPA Offset Pin Style Color-Coded Compression Connector

Price $95.8780 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OAPA-3/0

Description

Aluminum Solid Pin Terminals Offset Pin Style with Insulating EDPM Rubber Boot, Wire Size 3/0 AWG, Overall Length 2.59 Inches (65.78mm), Tin Plated, Die Code 66, White.PRODUCT FEATURES:- Optimum design to allow a reliable termination of aluminum or copper- Easily transition large aluminum cables into mechanical lugs- Simplify installations in tight working spaces- Knurled pins provide a solid contact area to ensure low-resistance connection- Manufactured from high-conductivity aluminum alloy- Tin plated to eliminate the possibility of galvanic corrosion- Pre-filled with oxide inhibitor to ensure airtight termination- Kitted with an insulating boot to eliminate taping

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Solid Offset Pin Adapter with Insulating Boot Type Aluminum Pin Terminal
Conductor Size 3/0 AWG Barrel Size 0.85 in dia
Pin Diameter 0.37 in Pin Length 1.22 in
Voltage Rating 600 V Material Aluminum
Series OAPA Color Code White
Insulation Material EPDM Dimensions 1.08 in dia x 3.22 in L Boot
Overall Length 2.59 in Color White
Standards UL File Number E63167, CSA Certified Application Termination of Aluminum or Copper Conductors to Mechanical Lugs
UPC 075114133692

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok