×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabra1810

ABB RA18-10 Sta-Kon® Nylon Insulated RingTerminal, #10 stud, Red

Price $1.5464 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RA18-10

Description

Sta-Kon® Ring terminal can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire. Constructed of electrolytic copper for high conductivity.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Ring Terminal Type Long Sleeve
Conductor Size 22-16 AWG Stud Size #10
Voltage Rating 600 V Insulation Material Nylon
Material Copper Finish Electro Tin-Plated
Color Red Temperature Rating 105 degrees C
Width 1.1 in Standards UL File Number E9809
UPC 786210803913

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok